Pump Motor, Cradle Base, 48XY

  • Mfr # 1004
  • Zoro # G1943500
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,725
Voltage
115V AC
Frame
48XY
Shaft Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1004
Zoro #
G1943500
UPC #
786382067595
Country of Origin
Mexico
HP
1/4
Nameplate RPM
1,725
Voltage
115V AC
Frame
48XY
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Carbonator Pump
Motor Thermal Protection
Auto
Motor Bearings
Ball
Item
Pump Motor
Ins. Class
B
Motor Service Factor
1
Motor Design
Split-Phase
Full Load Amps
5.0 A
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Application
Pump
Max. Ambient Temp.
104 Degrees F
Motor Mounting Type
Cradle Base
Phase
Single
Motor Shaft Design
Keyed
Conduit Box Location
Interior
Usable @ 200V
Not Usable at 200V
Voltage @ 50Hz
Blank
Weight
15 lb
Nominal Efficiency
59.9 %
Number of Wires
7
Usable @ 208V
Not Usable at 208V
Inverter Rated
Not Inverter Rated
Motor Frame Material
Rolled Steel
Nameplate Service Factor @ 60 Hz
1
Sub Application
Carbonator Pump
Motor Enclosure Type
Open Drip Proof
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Product Type
Pump Motor
Frequency
60 Hz
Number of Speeds
1
Mounting Position
Horizontal
Efficiency Rating
Standard Efficiency (IE1)
Shaft Design
Keyed
Frame Material
Steel
Full Load Current @ 60 Hz
5.0
Insulation Class
B
Application
Pump
Bearing Type
Ball
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5.6 in
Overall Length
7 11/16 in
Length Less Shaft
6 1/2 in
Height
5 3/4 in
Shaft Diameter
1/2 in
Frame Size
48XY
Body Diameter
5.6 in
Wire Rope Length
7 11/16 in
Length
7 11/16 in

Description

Pump Motor, Body Dia. 5.6 in, Conduit Box Location Interior, Frame 48XY, Hz 60, Full Load Amps 5.0, Height 5 3/4 in, HP 1/4, Ins. Class B, Inverter Rated Not Inverter Rated, Length Less Shaft 6 1/2 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & reviews