Shop SIEMENS
Create Account
SIMOTICS S-1FK2 HD servo motor M0=2.4 Nm PN = 0.75 kW at nN=3000 rpm
- Mfr # 1FK2104-5AF10-0MA0
- Zoro # G815955721
product price:Â
$
2,465.99
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
- 1FK2104-5AF10-0MA0
- Zoro #
- G815955721
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HD servo motor M0=2.4 Nm, PN = 0.75 kW at nN=3000 rpm 380-480 V, PN = 0.375 kW at nN=1500 rpm 200-240 V, with holding brake, degree of protection IP64, cylindrical shaft D19x40mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with OCC interface, plug size M17, rotatable