Shop GENTEQ

Direct Drive Blower Motor, 48

  • Mfr # 6707
  • Zoro # G3647777

product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Direct Drive Fan/Blower
HP
3/4
Output Watts
560 W
RPM Range
1,001-1,100
Voltage
208V AC to 230V AC, 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6707
Zoro #
G3647777
UPC #
815585023876
Country of Origin
Mexico
Motor Sub Application
Direct Drive Fan/Blower
HP
3/4
Output Watts
560 W
RPM Range
1,001-1,100
Voltage
208V AC to 230V AC, 277V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Nameplate RPM
1,075
No. of Speeds
5
Motor Frame Material
Steel
Duty
Continuous
Application
Fan/Blower
Motor Mounting Type
Face
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Frame
48
Ins. Class
B
Ambient Temperature
-40 Degrees to 45 Degrees C
Motor Service Factor
1
Voltage Compatibility
208V AC to 230V AC, 277V AC, 230V AC, 277V AC, 265V AC, 277V AC, 230V AC, 277V AC
Motor Bearings
Ball
Motor Application
HVAC/R
Full Load Amps
6.0/4.9 A
Capacitor Required
No
Motor Mounting Position
Horizontal
Standards
CSA, UL
Motor Design
ECM
Item
ECM Direct Drive Blower Motor
Frame Material
Steel
Motor Thermal Protection
None
Motor Shaft Design
Flat
Plug Type
1/4 in and 3/8 in Straight Male Quick Connect Terminals
Duty Cycle
Continuous
Weight
18 lb
Number of Shafts
1
Usable @ 208V
Yes
Usable @ 200V
No
Mounting
Band
Finish
Painted
Frequency
60 Hz
Number of Speeds
5
Includes User Interface
User Interface Not Included
Insulation Class
B
Product Type
Fan and Blower Motor
Compatible with External Controller
External Control Compatible
Ambient Temperature - Maximum
40 Degrees C
Rated Horsepower
3/4 hp
Bearing Type
Ball
External Control Type
Building Management System Low Voltage Controller, PWM Controller
Includes
Optional Crimp Connect Terminals, Optional Low Voltage Wiring Harness, Voltage Plugs
Shaft Design
Flat
Sub Application
General Purpose
Features
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized
Motor Enclosure Type
Open Air Over
Control Connector Configuration
9-Pin
Full Load Current @ 60 Hz
6.0/4.9 A
ECM Motor Type
Constant Torque
Wattage
560 W
Series
Evergreen(R) CM
Nameplate Service Factor @ 60 Hz
1
Nameplate Voltage @ 60 Hz
208-230/277V AC
Nameplate Horsepower @ 60 Hz
3/4 hp
Nameplate RPM @ 60 Hz
1,075 RPM

Dimensions

Overall Length
10 7/16 in
Shaft Dia.
1/2 in
Shaft Length
3 15/16 in
Body Dia.
5 5/8 in
Length Less Shaft
6 1/2 in
Lead Length
42 in
Shaft Diameter
1/2 in
Body Diameter
5.6 in
Frame Size
48
Fits Chest Size
Auto Rotation, Dual Voltage by Plug Selection, Multi-Speed (5 Taps @ 24vac), PWM Auto Recognized

Description

ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 208-230/277V AC, Full Load Amps 6.0/4.9 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.