Shop SIEMENS
Create Account
SIMOTICS S-1FK2 HD servo motor M0=2.4 Nm PN = 1.07 kW at nN=6000 rpm
- Mfr # 1FK2104-5AK00-0MB0
- Zoro # G615947575
product price:Â
$
2,256.99
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
- 1FK2104-5AK00-0MB0
- Zoro #
- G615947575
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HD servo motor M0=2.4 Nm, PN = 1.07 kW at nN=6000 rpm 380-480 V, PN = 0.75 kW at nN=3000 rpm 200-240 V, degree of protection IP64, cylindrical shaft D19x40mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with DRIVE-CLiQ plug M17, power connector size M17