Shop SIEMENS
Create Account
SIMOTICS S-1FK2 HD servo motor M0=5 Nm PN = 1.45 kW at nN=3000 rpm
- Mfr # 1FK2105-4AF11-1MB0
- Zoro # G915948814
product price:Â
$
3,003.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1FK2105-4AF11-1MB0
- Zoro #
- G915948814
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HD servo motor M0=5 Nm, PN = 1.45 kW at nN=3000 rpm 380-480 V, PN = 0.79 kW at nN=1500 rpm 200-240 V, with holding brake, degree of protection IP65, shaft D19x40 mm with feather key, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with DRIVE-CLiQ plug M17, power connector size M17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.