SIMOTICS S-1FK2 HI servo motor M0=6 Nm PN = 1.15 kW at NN=2000 rpm
- Mfr # 1FK2306-2AC01-0MB0
- Zoro # G715952486
product price:Â
$
2,394.99
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
- 1FK2306-2AC01-0MB0
- Zoro #
- G715952486
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FK2 HI servo motor M0=6 Nm, PN = 1.15 kW at NN=2000 rpm, 380-480 V, degree of protection IP65, cylindrical shaft D24x50 mm, absolute encoder 22-bit + 12-bit multiturn encoder AM22DQC, with DRIVE-CLiQ plug M17, power connector size M23