Soft Start, With Bypass

  • Mfr # ATS01N125FT
  • Zoro # G3611396
product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Display
3 LED
IP Rating
20
Control Voltage
110V AC, 240V AC, 24V DC
Input Voltage
200-240V AC
Output Voltage
110V AC to 480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS01N125FT
Zoro #
G3611396
UPC #
785901167655
Country of Origin
Korea, Republic of
Display
3 LED
IP Rating
20
Control Voltage
110V AC, 240V AC, 24V DC
Input Voltage
200-240V AC
Output Voltage
110V AC to 480V AC
Frequency
60/50 Hz
Application
Asynchronous Motors
Standards
ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
HP @ 3 Phase - 208V
2 hp, 3 hp
Protects
Overload
Item
Soft Start
Phase
Single
Output Current
25 A
Operating Temp. Range
14 Degrees F to 122 Degrees F
Enclosure Rating
IP20
HP @ 3 Phase - 240V
5 hp
With Bypass / No Bypass
With Bypass
Starting Torque
30% to 80%
Ramp Time
1 to 5 sec.
Start Type
Reduced Voltage Start
Includes
Heat Sink
HP @ 3 Phase - 480V
2 hp, 3 hp
Output Power
11 hp @ 3 Phase, 460V AC, 2 hp @ 3 Phase, 210V AC, 3 hp @ 3 Phase, 210V AC, 5 hp @ 3 Phase, 230V AC, 7.5 hp @ 3 Phase, 230V AC, 9 hp @ 3 Phase, 460V AC
Display Type
LED
Ramp Time - Minimum
1 sec
Product Type
Soft Start
Output Power @ Three-Phase - 460V
11 hp
Output Power @ Three-Phase - 230V
7 1/2 hp
Output Power @ Three-Phase - 208V
3 hp
Ramp Time - Maximum
5 sec
Bypass Design
With Bypass

Dimensions

Depth
5.16 in
Width
1.77 in
Height
4.88 in
Overall Height
4.88 in
Overall Depth
5.16 in
Overall Width
1.77 in

Description

Soft Start, Input Voltage 110 to 480V AC, Output Current 25 A, Output Voltage 110 to 480V AC, 11 hp @ 3 Phase, 460V AC, 2 hp @ 3 Phase, 210V AC, 3 hp @ 3 Phase, 210V AC, 5 hp @ 3 Phase, 230V AC, 7.5 hp @ 3 Phase, 230V AC, 9 hp @ 3 Phase, 460V AC, Control Voltage 110V AC, 240V AC, 24V DC, IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews