Shop SIEMENS
Create Account
SIMOTICS S-1FL2 Supply voltage 200V 3AC Pn=0.2kW Nn=3000rpm M0=0.64Nm
- Mfr # 1FL2203-2AG00-1MC0
- Zoro # G616023759
product price:Â
$
1,402.99
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
- 1FL2203-2AG00-1MC0
- Zoro #
- G616023759
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL2 Supply voltage 200V 3AC Pn=0.2kW,Nn=3000rpm M0=0.64Nm,Mn=0.64Nm Shaft height 30mm With hybrid connector AM21bit With shaft key, Tolerance N Without holding brake Protection class IP54 without oil seal Matching drive SINAMICS S200