Shop SIEMENS
Create Account
SIMOTICS S-1FL2 Supply voltage 400V 3AC Pn=0.4kW Nn=3000rpm M0=1.27Nm
- Mfr # 1FL2103-4AF00-0SC0
- Zoro # G416024062
product price:Â
$
1,187.99
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
- 1FL2103-4AF00-0SC0
- Zoro #
- G416024062
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL2 Supply voltage 400V 3AC Pn=0.4kW,Nn=3000rpm M0=1.27Nm,Mn=1.27Nm Shaft height 30mm With hybrid connector AS21bit Plain shaft, Tolerance N Without holding brake Protection class IP54 without oil seal Matching drive SINAMICS S200