Zoro Homepage

SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=1.5 kW Nn=2000

  • Mfr # 1FL6064-1AC61-2AB1

  • Zoro # G216023814


product price: $1,648.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FL6064-1AC61-2AB1
Zoro #
G216023814
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=1.5 kW, Nn=2000 rpm M0=8 Nm, MN=7.16 Nm Shaft height 65 mm, with angle plug, incremental encoder 2500 incr./rev. with feather key, tolerance N with holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V70 & V90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.