SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=2.5 kW Nn=2000

  • Mfr # 1FL6090-1AC61-2LB1

  • Zoro # G316024094


product price: $3,074.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FL6090-1AC61-2LB1
Zoro #
G316024094
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=2.5 kW, Nn=2000 rpm M0=15 Nm, MN=11.9 Nm Shaft height 90 mm, with angle plug, absolute encoder 20-bits 12-bit multi-turn with feather key, tolerance with holding brake Degree of protection IP65 with sealing ring compatible with the converters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.