Shop SIEMENS
Create Account
SIMOTICS S-1FL6 Operating voltage 230 V 3AC PN=1.5 kW NN=3000 rpm
- Mfr # 1FL6052-2AF21-2AH1
- Zoro # G616023827
product price:Â
$
1,725.99
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
- 1FL6052-2AF21-2AH1
- Zoro #
- G616023827
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S-1FL6 Operating voltage 230 V 3AC PN=1.5 kW, NN=3000 rpm M0=4.78 Nm, MN=4.78 Nm shaft he 50 mm with angle plug encoder incremental TTL 2500 incr./rev. plain shaft Tolerance N with holding brake, Degree of protec sealing ring compatible with th converters SINAMICS V90