Zoro Homepage

SIMOTICS S-1FL6 Operating voltage 230 V 3AC PN=2 kW NN=3000 rpm

  • Mfr # 1FL6054-2AF21-2AA1

  • Zoro # G916023664


product price: $1,471.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FL6054-2AF21-2AA1
Zoro #
G916023664
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S-1FL6 Operating voltage 230 V 3AC PN=2 kW, NN=3000 rpm M0=6.37 Nm, MN=6.37 Nm shaft he 50 mm with angle plug encoder incremental TTL 2500 incr./rev. with feather key Tolerance N wi holding brake, Degree of protec sealing ring compatible with th converters SINAMICS V90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.