Shop SIEMENS
Create Account
SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW
- Mfr # 1FK7042-2AF71-1BA1
- Zoro # G715948458
product price:Â
$
3,361.99
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
- 1FK7042-2AF71-1BA1
- Zoro #
- G715948458
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S SIMOTICS S-1FK7 1FK7-CT synchronous motor PN=0.82 kW UDC=600V M0=3Nm 100K, NN=3000rpm, Naturally cooled IMB 5 design IM V1, IM V3 Flange 1 power connector rotatable, absolute encoder Single Turn 24 bit with Drive-CLiQ, interface encoder AS24DQI shaft with feather key, Tolerance N without holding brake, type of protection IP64