Shop SIEMENS
Create Account
SIMOTICS S synchronous motor 1FK7-CT PN=0.31 kW UDC=300 V M0=1.2 Nm
- Mfr # 1FK7032-2AF21-1BH0
- Zoro # G915954440
product price:Â
$
3,210.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1FK7032-2AF21-1BH0
- Zoro #
- G915954440
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FK7-CT PN=0.31 kW, UDC=300 V M0=1.2 Nm 100K, NN=3000 rpm, naturally cooled design IMB 5 IM V1, IM V3 flange 1 power connector rotatable absolute encoder single-turn 24-bit with DRIVE-CLiQ interface encoder AS24DQI smooth shaft, tolerance N with holding brake degree of protection IP64