Shop CENTURY
Create Account
General Purpose Pump Motor
- Mfr # R1152ES
- Zoro # G323931248
product price:Â
$
147.99
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
- R1152ES
- Zoro #
- G323931248
- UPC #
- -
- Country of Origin
- Mexico
Description
Century R1152ES general purpose pump motor (PEM-R1152ES) features a threaded 0.750 in shaft with 7.625 in extension, 1.47 service factor and Class B insulation for continuous duty operation. This 2-pole, 60 Hz motor starts across the line, carries CSA certification, ships from Mexico, and measures 23 in L x 10 in W x 9 in H with a 31 lb weight (UPC 786674029409).