Shop SIEMENS
Create Account
SIMOTICS S synchronous motor 1FK7-CT PN=0.31 kW UZK=300V M0=1.2Nm
- Mfr # 1FK7032-2AF21-1QG0
- Zoro # G015954548
product price:Â
$
2,066.99
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
- 1FK7032-2AF21-1QG0
- Zoro #
- G015954548
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FK7-CT PN=0.31 kW, UZK=300V M0=1.2Nm 100K, NN=3000rpm, naturally cooled design IMB 5 IM V1, IM V3 Flange 1 power connector rotatable absolute encoder single-turn 20-bit with Drive-CLiQ interface encoder AS20DQI smooth shaft, tolerance N without holding brake degree of protection IP64