This item is Discontinued.

Siemens SIMOTICS S synchronous motor 1FK7-CT PN=1.9 kW UDC=600V M0=11 Nm 1FK7063-2AC74-1TA0

SIMOTICS S synchronous motor 1FK7-CT PN=1.9 kW UDC=600V M0=11 Nm (Discontinued)

  • Mfr # 1FK7063-2AC74-1TA0
  • Zoro # G315948049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1FK7063-2AC74-1TA0
Zoro #
G315948049
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S synchronous motor 1FK7-CT PN=1.9 kW, UDC=600V M0=11 Nm 100K, NN=2000rpm, naturally cooled design IMB 5 IM V1, IM V3 flange 1, with Pt1000 temperature sensor power connector rotatable 2-pole resolver resolver P=1 shaft with feather key, tolerance N without holding brake degree of protection IP64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.