This item is Discontinued.

Siemens SIMOTICS S synchronous motor 1FK7-CT PN=4.9 kW UDC=600V M0=27 Nm 1FK7101-2AF74-1TH0

SIMOTICS S synchronous motor 1FK7-CT PN=4.9 kW UDC=600V M0=27 Nm (Discontinued)

  • Mfr # 1FK7101-2AF74-1TH0
  • Zoro # G515951368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1FK7101-2AF74-1TH0
Zoro #
G515951368
UPC #
-
Country of Origin
Germany

Description

SIMOTICS S synchronous motor 1FK7-CT PN=4.9 kW, UDC=600V M0=27 Nm 100K, NN=3000 rpm, naturally cooled design IMB 5 IM V1, IM V3 flange 1, with Pt1000 temperature sensor power connector rotatable 2-pole resolver resolver P=1 smooth shaft, tolerance N with holding brake, type of protection IP64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.