Shop SIEMENS
Create Account
SIMOTICS S Synchronous motor 1FK7-CT PN=5.2 kW UDC=600 V M0=36 Nm
- Mfr # 1FK7103-2AC71-1BH0
- Zoro # G715954510
product price:Â
$
6,521.99
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
- 1FK7103-2AC71-1BH0
- Zoro #
- G715954510
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S Synchronous motor 1FK7-CT PN=5.2 kW, UDC=600 V M0=36 Nm 100K, NN=2000 rpm, naturally cooled IMB 5 design IM V1, IM V3 Flange 1 Power connector rotatable Absolute encoder single-turn 24-bit with DRIVE-CLiQ interface encoder AS24DQI Smooth shaft, tolerance N with holding brake Degree of protection IP64