
SIMOTICS S synchronous motor 1FT7 M0=20 Nm 100K NN=4500 rpm
Mfr # 1FT7084-5AH71-1BH1-ZN27
Zoro # G215947555
product price:Â $8,927.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1FT7084-5AH71-1BH1-ZN27
Zoro #
G215947555
UPC #
-
Country of Origin
Germany
Description
SIMOTICS S synchronous motor 1FT7, M0=20 Nm 100K NN=4500 rpm, PN=4.82 kW naturally cooled IMB 5 design IM V1, IM V3 classic flange 1FT6/1FK7 compatible power connector rotatable absolute encoder single-turn 24-bit with DRIVE-CLiQ interface encoder AS24DQI plain shaft, with holding brake, circular runout tolerance N vibration severity grade A degree of protection IP65 N27: brake with reduced moment of inertia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.