Shop SIEMENS
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
SIMOTICS S synchronous motor 1FT7 M0=78 Nm 100K NN=2000 rpm
- Mfr # 1FT7117-7AC71-1LH0-ZL06R72
- Zoro # G215947623
product price:Â
$
23,758.99
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
- 1FT7117-7AC71-1LH0-ZL06R72
- Zoro #
- G215947623
- UPC #
- -
- Country of Origin
- Germany
Description
SIMOTICS S synchronous motor 1FT7, M0=78 Nm 100K NN=2000 rpm,PN=11.5 kW naturally cooled IMB 5 design IM V1, IM V3 flange 1 1FT6-compatible, absolute encoder 24-bit +12-bit multi-turn with DRIVE-CLiQ interface encoder AM24DQI and M17 connector, plain shaft with holding brake circular runout tolerance N vibration severity grade A degree of protection IP 64 power connector connector outlet direction transverse right