Shop LEESON

AC Gearmotor, TEFC, 85RPM, 115/230V AC

  • Mfr # 096050.00
  • Zoro # G2475259

product price: 
$
835.00
/ea
Free Shipping & Returns

Key Features

Maximum Torque
218 in-lb
Rotation
CW/CCW
Mounting Orientation
Horizontal, Vertical with Shaft Down
Starting Torque
218 in-lb
Keyway Depth
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
096050.00
Zoro #
G2475259
UPC #
691720255322
Country of Origin
United States
Item
AC Gearmotor
Maximum Torque
218 in-lb
Rotation
CW/CCW
Mounting Orientation
Horizontal, Vertical with Shaft Down
Starting Torque
218 in-lb
Lubrication
Heavy Duty Gear Oil
Maximum Output Speed
85 RPM
Brake Type
None
Frequency
60 Hz
Mount Type
Horizontal or Vertical Shaft Down
Nameplate Speed
85 RPM
Keyway Type
Square
Housing Material
Die Cast Aluminum
Motor Type
Capacitor-Start
Full Load Current
7.2/3.6 A
Includes
Conduit Box
Service Factor
1
Standards
CSA, UL
Gear Ratio
20:1
Motor Frame Designation
42Y
Includes Junction/Conduit Box
Yes
Number of Output Shafts
1
Overhung Load Capacity
300 lb
Capacitor Required
Yes
Bearing Type
Needle
Motor Insulation Class
F
Maximum Ambient Temperature
104 Degrees F
Motor Duty Class
Continuous
Phase
Single
Motor Enclosure
Totally Enclosed Fan-Cooled
Seal Type
Heavy Duty Industrial
Shaft Orientation
Parallel
Thermal Protection
None
Includes Capacitor
Capacitor Included
Operating Voltage
115/230V AC
Input Horsepower
0.33 hp
Features
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not

Dimensions

Keyway Depth
3/16 in
Keyway Length
1 in
Keyway Width
1 in
Fits Chest Size
All gearing designed and rated to AGMA class 9 standards, All needle bearing journals are precision ground after heat treating to provide maximum fit and finish, All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only, and to withstand momentary shock overload of 200%, but motor below the reducer should be avoided to prevent leakage of lubricant into the motor should the motor shaft seal fail, Gears and bearings are splash lubricated with permanent, Hardened for maximum load capability, Heavy duty industrial oil seals keep lubricant in and dirt out, Heavy-Duty Gear Oil, High carbon alloy output shaft provides maximum strength and rigidity, Optional conduit box available, Overhung load capacities shown are at center of output shaft, Oversized output bearings for greater overhung load capacity and long life, Precision machined gearing, Rugged die cast Aluminium gear housing for maximum gear and bearing support, Run capacitor supplied at no additional cost for single phase designs, These gearmotors are designed for mounting at any angle, Three phase and hi-torque single phase models include conduit box other single phase models do not
Output Shaft Diameter
3/4 in
Output Shaft Length
1 5/8 in
Overall Width
6.96 in
Length Less Shaft
12.57 in
Overall Length
14.57 in
Length
14.57 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 85 RPM, Maximum Torque 218 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/230V AC, Gear Ratio 20:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.