This item is Discontinued.

Siemens SIMOTICS T Torque motor Components 3-phase synchronous motor 1FW6090-0PB07-0KC3

SIMOTICS T Torque motor Components 3-phase synchronous motor (Discontinued)

  • Mfr # 1FW6090-0PB07-0KC3
  • Zoro # G615950179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1FW6090-0PB07-0KC3
Zoro #
G615950179
UPC #
-
Country of Origin
Germany

Description

SIMOTICS T Torque motor, Components 3-phase synchronous motor, External cooling jacket, Axial cable outlet, Diam. 230 mm, Length 110 mm, Max. torque 251 Nm, Max. speed 220 rpm, Max. current 16 A eff, With PTC130 and Pt1000 temperature sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.