SINAMICS G120 POWER MODULE PM240P-2 UNFILTERED 3AC380-480V +10/-20%
Mfr # 6SL3210-1RE32-5UL0
Zoro # G316086184
product price:Â $20,476.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6SL3210-1RE32-5UL0
Zoro #
G316086184
UPC #
-
Country of Origin
Germany
Description
SINAMICS G120 POWER MODULE PM240P-2 UNFILTERED 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 110KW FOR 150% 60S, 100% 240S, AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 132kW FOR 135% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 708x 305x 357 HXWXD, FSF PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 SP6 HF1