SINAMICS G120 POWER MODULE PM240P-2 UNFILTERED 3AC500-690V+10/-20%
Mfr # 6SL3210-1RH28-0UL0
Zoro # G116086599
product price:Â $14,761.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6SL3210-1RH28-0UL0
Zoro #
G116086599
UPC #
-
Country of Origin
Germany
Description
SINAMICS G120 POWER MODULE PM240P-2 UNFILTERED 3AC500-690V+10/-20% 47-63Hz OUTPUT HIGH OVERLOAD: 55KW FOR 150% 60S, 100% 240S, AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 75kW FOR 135% 3S, 110% 57S, 100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 708x 305x 357 HXWXD, FSF PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 SP6 HF1