Shop SIEMENS

SINAMICS G120X rated power: 132 kW at 110% 60s 100% 240s radio

  • Mfr # 6SL3220-3YH48-0CP0

  • Zoro # G516086298


product price:  $17,773.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6SL3220-3YH48-0CP0
Zoro #
G516086298
UPC #
-
Country of Origin
Germany

Description

SINAMICS G120X rated power: 132 kW at 110% 60s, 100% 240s radio interference suppression filter for category C3 500-690V3AC+10/-20% 47-63Hz ambient temperature -20 to +45 °C frame size: FSF degree of protection IP20 / UL open type painting 3C2 with Intelligent Operator Panel without IO expansion fieldbus integrated: PROFIBUS DP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.