
Shop SIEMENS
SINAMICS G120X rated power: 15 kW at 110% 60s 100% 240s radio
Mfr # 6SL3220-3YE28-0AP0
Zoro # G816086462
product price: $3,991.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6SL3220-3YE28-0AP0
Zoro #
G816086462
UPC #
-
Country of Origin
Germany
Description
SINAMICS G120X rated power: 15 kW at 110% 60s, 100% 240s radio interference suppression filter for category C2 380-480V3AC+10/-20% 47-63Hz ambient temperature -20 to +45 °C frame size: FSC degree of protection IP20 / UL open type painting 3C2 with Intelligent Operator Panel without IO expansion fieldbus integrated: PROFIBUS DP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.