This item is Discontinued.

Siemens SINAMICS G180 2T2A-07400-022 230-500 V TN/TT 50/60 Hz Motor output 6SE0100-1AC24-8AA7

SINAMICS G180 2T2A-07400-022 230-500 V TN/TT 50/60 Hz Motor output (Discontinued)

  • Mfr # 6SE0100-1AC24-8AA7
  • Zoro # G516085208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6SE0100-1AC24-8AA7
Zoro #
G516085208
UPC #
-
Country of Origin
Germany

Description

SINAMICS G180 2T2A-07400-022 230-500 V, TN/TT 50/60 Hz Motor output typ. 22kW 400V HWD without opt. 610*225*320 mm IP20 air-cooled, 6-pulse line reactor, DV/DT Output filter EMC EN61800-3 line filter EN55011 Class A, First environment C2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.