Shop SIEMENS
Create Account
SINAMICS S120 Combi Power Module input: 400 V 3AC 16 kW output: 400 V
- Mfr # 6SL3111-3VE21-6FA2
- Zoro # G116045183
product price:Â
$
9,935.99
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
- 6SL3111-3VE21-6FA2
- Zoro #
- G116045183
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS S120 Combi Power Module input: 400 V 3AC 16 kW output: 400 V 3AC, 18 A, 9 A, 9 A type of construction: combi external air cooling support of the extended Safety Integrated functions the product must not be sent directly or indirectly to the USA if the product version is FS= 02.