Shop SIEMENS
Create Account
SINAMICS V20 200-240V 1AC -10/+10% 47-63Hz rated power 0.75 kW with
- Mfr # 6SL3210-5BB17-5BV1
- Zoro # G616086532
product price:Â
$
391.99
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
- 6SL3210-5BB17-5BV1
- Zoro #
- G616086532
- UPC #
- -
- Country of Origin
- Germany
Description
SINAMICS V20 200-240V 1AC -10/+10% 47-63Hz rated power 0.75 kW with 150% overload for 60 sec. integrated filter C1 I/O: 4 DI, 2 DO,2 AI, 1 AQ fieldbus: USS/MODBUS RTU with built-in BOP protection: IP20/ UL open size: QB 68x142x128 WxHxD