Shop SIEMENS
Create Account
SIRIUS motor starter M200D AS-i Communication: AS-Interface Reversing
- Mfr # 3RK1325-6LS71-3AA5
- Zoro # G616039781
product price:Â
$
2,526.99
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
- 3RK1325-6LS71-3AA5
- Zoro #
- G616039781
- UPC #
- -
- Country of Origin
- Germany
Description
SIRIUS motor starter M200D AS-i Communication: AS-Interface Reversing starter standard Electronic switching AC-3, 5.5 kW / 400 V 1.5 A...12.00 A Electronic overload protection Thermistor: THERMOCLICK / PTC with brake contact 180 V DC 4 DI / 1 DO AS-i Han Q4/2 - Han Q8/0 with manual on-site operation and key-operated switch