SIRIUS safety relay safety-oriented Standstill monitoring 400 V AC 45 mm
- Mfr # 3TK2810-0JA01
- Zoro # G816039901
product price:Â
$
1,679.99
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
- 3TK2810-0JA01
- Zoro #
- G816039901
- UPC #
- -
- Country of Origin
- Germany
Description
SIRIUS safety relay safety-oriented Standstill monitoring 400 V AC, 45 mm screw terminal EC instantaneous: 3 NO + 1 NC EC delayed: 0 SC: 3 Auto-start Basic unit max. error category EN 954-1: 4 Maximum achievable PL according to EN 13849-1: Maximum achievable SIL according to IEC 61508: 3