Voltage Monitoring Relays
- Mfr # UOA110DKA
- Zoro # G424301681
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Contact Form
DPDT
Number of Pins
8
Maximum Switching Current
5 A
Current Rating
5 A
Weight
0.34 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UOA110DKA
- Zoro #
- G424301681
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Contact Form
- DPDT
- Number of Pins
- 8
- Maximum Switching Current
- 5 A
- Current Rating
- 5 A
- Weight
- 0.34 lb
- Input Voltage
- 110V DC
- Maximum Operating Temperature
- 131 Degrees F
- Mounting Style
- Through Panel
- Minimum Operating Temperature
- 32 Degrees F
- Series
- UOA Series
- Item
- Voltage Sensor Relay
- Maximum Switching Voltage
- 240V AC
- Power Consumption
- 3 W
- Maximum Switching Capacity
- 211 VA
- Trip Delay
- 0.5 sec
- Contact Rating (AC)
- 5 A @ 240V AC (Resistive)
- Drop-Out Range
- 92 to 125V DC
- Monitored Parameters
- Undervoltage
- Pick Up Range
- 97 to 130V AC
- Standards
- CSA, cURus
- Adjustment Method
- Rotary Knob
- Base Shape
- Octal
Description
Voltage Sensor Relay, Base Shape Octal, Current Rating 5 A, Input Voltage 110V DC, Pick Up Range 97 to 130V AC, Drop-Out Range 92 to 125V DC, Flat Pin Width Not Applicable, Monitored Parameters Undervoltage, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V AC (Resistive), Contact Rating (DC) Not Applicable, Mounting Style Through Panel, Adjustment Method Rotary Knob, Maximum Operating Temperature 131 Degrees F, Maximum Switching Capacity 211 VA, Maximum Switching Current 5 A
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.