Zoro Homepage

SITAS transformer phases: 1

  • Mfr # 4AM6442-8JD40-0FA0

  • Zoro # G916050325


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Mounting - Transformer
screws
IP Rating
IP00
Overall Width
176 millimetre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM6442-8JD40-0FA0
Zoro #
G916050325
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
176 millimetre

Details

Phase
1
Mounting - Transformer
screws
IP Rating
IP00

Description

SITAS transformer, phases: 1, PN/PNS6KVA:2 / 9.7, UPRIV: 400-230+/-15, UsecV:2x115, IsecA:2x8.7, FHZ:50...60, Vector gr./shield wng.:II0 /0, TA/ISO Cl:40 /B, IP00, Connection: screw/tab connection, mounting: screws, EN 61558-2-1, -2-2, -2-4 UL/CSA-recognized Control transformer Isolating transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.