This item is Discontinued.

Siemens Dc Power Supply, 320 to 575VAC, 48VDC, 480W, 10, Din Rail 6EP1456-3BA00

Dc Power Supply, 320 to 575VAC, 48VDC, 480W, 10, Din Rail (Discontinued)

  • Mfr # 6EP1456-3BA00
  • Zoro # G4100065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EP1456-3BA00
Zoro #
G4100065
UPC #
040892607239
Country of Origin
Austria

Dimensions

Height
125mm
Width
70mm
Depth
125mm

Details

Item
DC Power Supply
Input Voltage
320 to 575V AC
Output Voltage
48V DC
Power Rating
480W
Output Amps
10
Mounting
DIN Rail
Case Material
Metal Case
Phase - Electrical
3
Style
Switching
Hz
50/60
IP Rating
20
Status Indicator
Green LED
Output Noise
100mV
Operating Temp. Range
-10 Degrees to 70 Degrees C
NEMA Rating
1
Peak Amps
23
Hold Up Time
Greater Than 15 msec
Standards
CE, cUL us, cCSAus, CB, ATEX, Class I Div 2 (Group ABCD, T4), GL, ABS
Series
SITOP PSU300M

Description

DC Power Supply, Input Voltage 320 to 575V AC, Output Voltage 48V DC, Power Rating 480W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Metal Case, Height 125mm, Width 70mm, Depth 125mm, Series SITOP PSU300M, Hz 50/60, Phase - Electrical 3, Peak Amps 23, IP Rating 20, Output Noise 100mV, Hold Up Time Greater Than 15 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range -10 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.