Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SITOR fuse-disconnector 22x 58 Up to 100 A

  • Mfr # 3NC2291

  • Zoro # G115888057


product price: $62.65
/ea
Sold in multiples of 5 for $313.25

Key Features

AC Voltage Rating
690 V AC
Interrupt Rating
100 kA
Amps
100 A
Length
5.510000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NC2291
Zoro #
G115888057
UPC #
-
Country of Origin
Germany

Dimensions

Length
5.510000000 in

Details

AC Voltage Rating
690 V AC
Interrupt Rating
100 kA
Amps
100 A

Description

SITOR fuse-disconnector 22x 58, Up to 100 A, 690 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.