Solid-state contactor 1-phase 3RF2 AC 51 / 30 A / 40 °C 48-600 V / 4-30 V
- Mfr # 3RF2330-1AA45
- Zoro # G015855166
product price:
$
189.99
/ea
Sold in multiples of 4 for
$759.96
Free Shipping & Returns
Key Features
Electrical Phase
1
Electrical Connection
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RF2330-1AA45
- Zoro #
- G015855166
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Solid State Relay
- Electrical Phase
- 1
- Electrical Connection
- Screw
Description
Solid-state contactor 1-phase 3RF2 AC 51 / 30 A / 40 °C 48-600 V / 4-30 V DC screw terminal Blocking voltage 1200 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.