Zoro Homepage

Solid-state contactor 3-phase 3RF2 AC 51 / 20 A / 40 °C 48-600 V / 110 V AC

  • Mfr # 3RF2420-1AC35

  • Zoro # G815855090


product price: $264.99
/ea
Sold in multiples of 2 for $529.98
Free Shipping & Returns

Key Features

Electrical Phase
3
Electrical Connection
screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RF2420-1AC35
Zoro #
G815855090
UPC #
-
Country of Origin
Germany

Details

Item
Solid State Relay
Electrical Phase
3
Electrical Connection
screw

Description

Solid-state contactor 3-phase 3RF2 AC 51 / 20 A / 40 °C 48-600 V / 110 V AC 3-phase controlled screw terminal Blocking voltage 1200 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.