Special type Circuit breaker size S0 for motor protection CLASS 10

  • Mfr # 3RV2021-4NA20-0BA0

  • Zoro # G015855104


product price: $185.99
/ea
Sold in multiples of 3 for $557.97
Free Shipping & Returns

Key Features

Circuit Breaker Actuator
Turn Button
Circuit Breaker Type
Motor Protection
Number of Poles
3
Instantaneous Trip
Adjustable
Terminal Connection
Spring Clamp Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2021-4NA20-0BA0
Zoro #
G015855104
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Turn Button
Circuit Breaker Type
Motor Protection
Number of Poles
3
Instantaneous Trip
Adjustable
Terminal Connection
Spring Clamp Connection
Amps
28A
Trip Type
Magnetic
Max. AIR Rating
25kA at 400V AC
AC Voltage Rating
690V AC

Description

Special type Circuit breaker size S0 for motor protection, CLASS 10 A-release 23...28 A N-release 364 A Spring-type terminal Standard switching capacity Ambient temperature -50 °C 500 switching cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.