
special type circuit breaker size S00 for transformer protection
Mfr # 3RV2411-1HA10-0BA0
Zoro # G015855142
product price: $133.99
/eaSold in multiples of 4 for $535.96
Free Shipping & Returns
Key Features
Terminal Connection
Screw Connection
Circuit Breaker Type
Transformer Protection
Instantaneous Trip
Fixed
Frame Size
S00
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2411-1HA10-0BA0
Zoro #
G015855142
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Terminal Connection
Screw Connection
Circuit Breaker Type
Transformer Protection
Instantaneous Trip
Fixed
Circuit Breaker Actuator
Toggle
Number of Poles
3
AC Voltage Rating
690V AC
Trip Type
Magnetic
Amps
8A
Max. AIR Rating
100kA at 400V AC
Description
special type circuit breaker size S00 for transformer protection A-release 5.5...8 A short-circuit release 163 A screw terminal standard switching capacity ambient temperature -50 °C 500 switching cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.