Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Special type Circuit breaker size S2 for motor protection CLASS 10

  • Mfr # 3RV2031-4JA10-0BA0

  • Zoro # G615855276


product price: $321.99
/ea
Sold in multiples of 2 for $643.98
Free Shipping & Returns

Key Features

Amps
65A
Circuit Breaker Type
Motor Protection
Depth
149 mm
Height
140 mm
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2031-4JA10-0BA0
Zoro #
G615855276
UPC #
-
Country of Origin
Germany

Dimensions

Depth
149 mm
Height
140 mm
Frame Size
S2
Width
55 mm

Details

Item
Circuit Breaker
Amps
65A
Circuit Breaker Type
Motor Protection
Number of Poles
3
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Max. AIR Rating
65kA at 400V AC
Terminal Connection
Screw Connection

Description

Special type Circuit breaker size S2 for motor protection, CLASS 10 A-release 54...65 A N-release 845 A screw terminal Standard switching capacity Ambient temperature -50 °C 250 switching cycles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.