
Special type Circuit breaker size S2 for motor protection CLASS 10
Mfr # 3RV2031-4VA15-0BA0
Zoro # G715855060
product price: $272.99
/eaSold in multiples of 2 for $545.98
Free Shipping & Returns
Key Features
Circuit Breaker Type
Motor Protection
Number of Poles
3
Terminal Connection
Screw Connection
Max. AIR Rating
50kA at 400V AC
Circuit Breaker Actuator
Turn Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2031-4VA15-0BA0
Zoro #
G715855060
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
Number of Poles
3
Terminal Connection
Screw Connection
Max. AIR Rating
50kA at 400V AC
Circuit Breaker Actuator
Turn Button
Trip Type
Magnetic
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Amps
45A
Description
Special type Circuit breaker size S2 for motor protection, CLASS 10 A-release 35...45 A N-release 650 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC Ambient temperature -50 °C 250 switching cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.