Zoro Homepage

SSC161.05U 0-10V FIP POWERMITE MT ACT

  • Mfr # SSC161.05U

  • Zoro # G421672739


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC161.05U
Zoro #
G421672739
UPC #
-
Country of Origin
China

Description

Electric Actuator, Application Chilled Ceilings, Fan Coils, Terminal Units, Unit Ventilators, VAV Systems, Compatible Series MT, Housing Material ABS, Polycarbonate, Mounting Style Direct Mount, NEMA Rating 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 34 Degrees F, Overall Depth 1 7/8 in, Overall Height 3 13/16 in, Overall Width 5 3/16 in, Power Consumption 3.5 VA, Product Type Electric Valve Actuator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.