Zoro Homepage

SSC161.35U 0-10V FS POWERMITE MT ACT

  • Mfr # SSC161.35U

  • Zoro # G116147610


product price: $234.32
/ea
Free Shipping & Returns

Key Features

Power Consumption
3.5 VA
Voltage
24V AC/DC
Housing Material
ABS, Polycarbonate
Standards
UL Listed
Application
Chilled Ceilings, Fan Coils, Terminal Units, Unit Ventilators, VAV Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC161.35U
Zoro #
G116147610
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 7/8 in
Overall Height
3 13/16 in
Overall Width
5 3/16 in

Details

Item
Electric Actuator
Power Consumption
3.5 VA
Voltage
24V AC/DC
Housing Material
ABS, Polycarbonate
Standards
UL Listed
Application
Chilled Ceilings, Fan Coils, Terminal Units, Unit Ventilators, VAV Systems
Product Type
Electric Valve Actuator
NEMA Rating
2
Return Action
Spring Return
Mounting Style
Direct Mount
Compatible Series
MT
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
122 Degrees F

Description

Electric Actuator, Application Chilled Ceilings, Fan Coils, Terminal Units, Unit Ventilators, VAV Systems, Compatible Series MT, Housing Material ABS, Polycarbonate, Mounting Style Direct Mount, NEMA Rating 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 34 Degrees F, Overall Depth 1 7/8 in, Overall Height 3 13/16 in, Overall Width 5 3/16 in, Power Consumption 3.5 VA, Product Type Electric Valve Actuator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.