Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSD131.09U 3P FIP PICV ACT

  • Mfr # SSD131.09U

  • Zoro # G515798604


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
122 Degrees F
Housing Material
ABS, Polycarbonate
Compatible Brand
Universal
Frequency
50/60 Hz
Compatible Close-Off Pressure
58 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD131.09U
Zoro #
G515798604
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
1/4 in

Details

Operating Temperature - Maximum
122 Degrees F
Housing Material
ABS, Polycarbonate
Compatible Brand
Universal
Frequency
50/60 Hz
Compatible Close-Off Pressure
58 psi
Standards
CE, EN 60730, IP20, NEMA 2, UKCA
NEMA Rating
2
Operating Temperature - Minimum
34 Degrees F
Installation Orientation
Horizontal
Product Type
Electric Valve Actuator
Return Action
Non-Spring Return
Control Signal
Floating Point
Auxiliary Contact Form
SPDT
Cycle Time
88 sec
Includes Electrical Leads
Electrical Leads Not Included
Compatible Valve Body Pattern
Two-Way
Electrical Connection Type
Terminal Block
Compatible Valve Action
Normally Closed, Normally Open
Application
Chilled Ceilings, Fan Coils, Unit Ventilators, VAV Systems
Item
actuator, picv, 3 position
Power Consumption
1 VA
Voltage
24V AC
Mounting Style
Direct Mount
Torque
67 in-lb

Description

Electric Valve Actuator,24V AC,50/60 Hz

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.