Stabilized Power Supply, 100/240V AC, 12V DC, 22.8 W, 1.9 A, DIN Rail

  • Mfr # 6EP33216SB000AY0

  • Zoro # G8363915


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
22.8 W
Current - Output
1.9 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP33216SB000AY0
Zoro #
G8363915
UPC #
804766476860
Country of Origin
Austria

Dimensions

Overall Height
36 mm
Overall Width
90 mm
Overall Depth
53 mm
Height
90 mm
Width
36 mm
Depth
53 mm

Details

Item
Stabilized Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
22.8 W
Current - Output
1.9 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Status Indicator
Green LED OK Signal
Features
Output Overvoltage Protection, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type terminals, Wide-Range Input
Operating Temp. Range
-25 to 70°C
Series
Logo!Power
Power Rating
22.8W
Standards
CB-Certificate Yes, CE, CSA, EAC, NEC Class 2, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)
Connection
Screw
Output Amps
1.9A
Output Voltage
12V DC
IP Rating
IP20
Regulated / Unregulated
Regulated
Hz
47 to 63 Hz
Phase - Electrical
Single
Protection
Short-Circuit Proof
Wire Connection Type
Screw Terminals
Special Features
Short Circuit Protection
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Current - Inrush
25 A

Description

Stabilized Power Supply, Input Voltage 100 to 240V AC, Output Voltage 12V DC, Power Rating 22.8W, Output Amps 1.9, Mounting DIN Rail, Height 90 mm, Width 36 mm, Depth 53 mm, Series Logo!Power, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating IP20, Status Indicator Green LED OK Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.