Stabilized Power Supply, 100/240V AC, 5V DC, 15 W, 3 A, DIN Rail

  • Mfr # 6EP33106SB000AY0

  • Zoro # G8364116


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
5V DC
Output Power - Rated
15 W
Current - Output
3 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP33106SB000AY0
Zoro #
G8364116
UPC #
804766462696
Country of Origin
Austria

Dimensions

Overall Height
36 mm
Overall Width
90 mm
Overall Depth
53 mm
Depth
53 mm
Height
90 mm
Width
36 mm

Details

Item
Stabilized Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
5V DC
Output Power - Rated
15 W
Current - Output
3 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Status Indicator
Green LED OK Signal
Series
Logo!Power
Features
Output Overvoltage Protection, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals, Wide-Range Input
Hz
47 to 63 Hz
Standards
CB-Certificate Yes, CE, CSA, EAC, NEC Class 2, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)
Protection
Short-Circuit Proof
Connection
Screw
Phase - Electrical
Single
IP Rating
IP20
Regulated / Unregulated
Regulated
Power Rating
15W
Operating Temp. Range
-25 to 70°C
Output Voltage
5V DC
Output Amps
3A
Operating Temperature - Maximum
158 Degrees F
Special Features
Short Circuit Protection
Current - Inrush
26 A
Operating Temperature - Minimum
-13 Degrees F
Wire Connection Type
Screw Terminals

Description

Stabilized Power Supply, Input Voltage 100 to 240V AC, Output Voltage 5V DC, Power Rating 15W, Output Amps 3, Mounting DIN Rail, Height 90 mm, Width 36 mm, Depth 53 mm, Series Logo!Power, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating IP20, Status Indicator Green LED OK Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.