Stabilized Power Supply, 120/230V AC, 12V DC, 28.5 W, 2 A, DIN Rail

  • Mfr # 6EP33217SB000AX0

  • Zoro # G8360022


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/230V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
28.5 W
Current - Output
2 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP33217SB000AX0
Zoro #
G8360022
UPC #
804766818998
Country of Origin
Romania

Dimensions

Overall Height
36 mm
Overall Width
90 mm
Overall Depth
53 mm
Depth
53 mm
Width
36 mm
Height
90 mm

Details

Item
Stabilized Power Supply
Input Voltage
120/230V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
28.5 W
Current - Output
2 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Protection
Short-Circuit Proof
Series
SITOP PSU6200
Output Amps
2A
Power Rating
28.5W
Features
Output Overvoltage Protection, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type terminals, Wide-Range Input
Standards
BIS, CB-Certificate Yes, CE, CSA, EAC, NEC Class 2, REACH Art. 33, Regulatory Compliance Mark (RCM), RoHS, UL, WEEE (2012/19/EU)
Output Voltage
12V DC
Operating Temp. Range
-25 to 70°C
Phase - Electrical
Single
Status Indicator
LED/DC OK Signal
IP Rating
IP20
Hz
47 to 63 Hz
Regulated / Unregulated
Regulated
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Special Features
Short Circuit Protection
Current - Inrush
32 A
Wire Connection Type
Push In

Description

Stabilized Power Supply, Input Voltage 110 to 240V DC, 120 to 230V AC, Output Voltage 12V DC, Power Rating 28.5W, Output Amps 2, Mounting DIN Rail, Height 90 mm, Width 36 mm, Depth 53 mm, Series SITOP PSU6200, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating IP20, Status Indicator LED/DC OK Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.