Stabilized Power Supply, 120/230V AC, 12V DC, 84 W, 7 A, DIN Rail

  • Mfr # 6EP33237SB000AX0

  • Zoro # G8359286


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/230V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
84 W
Current - Output
7 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP33237SB000AX0
Zoro #
G8359286
UPC #
804766818059
Country of Origin
Austria

Dimensions

Overall Height
35 mm
Overall Width
135 mm
Overall Depth
125 mm
Depth
125 mm
Width
35 mm
Height
135 mm

Details

Item
Stabilized Power Supply
Input Voltage
120/230V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
84 W
Current - Output
7 A
Mounting
DIN Rail
Housing Material
Metal
Phase
Single
Operating Temp. Range
-25 to 70°C
IP Rating
IP20
Hz
47 to 63 Hz
Features
Output Overvoltage Protection, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals, Wide-Range Input
Phase - Electrical
Single
Standards
BIS, CB-Certificate Yes, CE, CSA, EAC, REACH Art. 33, Regulatory Compliance Mark (RCM), RoHS, UL, WEEE (2012/19/EU)
Output Voltage
12V DC
Status Indicator
LED/DC OK Signal
Output Amps
7A
Series
SITOP PSU6200
Protection
Short-Circuit Proof
Power Rating
84W
Regulated / Unregulated
Regulated
Wire Connection Type
Push In
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Special Features
Short Circuit Protection
Current - Inrush
29 A

Description

Stabilized Power Supply, Input Voltage 110 to 240V DC, 120 to 230V AC, Output Voltage 12V DC, Power Rating 84W, Output Amps 7, Mounting DIN Rail, Height 135 mm, Width 35 mm, Depth 125 mm, Series SITOP PSU6200, Hz 47 to 63 Hz, Phase - Electrical Single, IP Rating IP20, Status Indicator LED/DC OK Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.